Cart Cover, 48x24x86, White, Polyester
Mfr # CV-86-2448
Zoro # G6989394
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Material
Uncoated Polyester
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-86-2448
Zoro #
G6989394
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
86 in
Overall Length
48 in
Overall Width
24 in
Overall LxWxH
48 in x 24 in x 86 in
Details
Material
Uncoated Polyester
Color
White
Item
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
Closure
Hook-and-Loop
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 86 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.