Zoro Homepage

Cart Cover, 60x21x54, White, Nylon

  • Mfr # CVC-54-2160

  • Zoro # G7220832


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 in
Overall Length
60 in
Overall Width
21 in
Material
Coated Nylon
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-54-2160
Zoro #
G7220832
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Length
60 in
Overall Width
21 in
Overall LxWxH
60 in x 21 in x 54 in

Details

Material
Coated Nylon
Color
White
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Closure
Hook-and-Loop
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No

Description

Wire Shelf and Utility Cart, Overall Length 60 in, Overall Width 21 in, Overall Height 54 in, Hook-and-Loop Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.