Cart Cover, 60x24x63, Green, Nylon
Mfr # CVC-63-2460-D-LG
Zoro # G6493042
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Overall Length
60 in
Overall Width
24 in
Material
Coated Nylon
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-63-2460-D-LG
Zoro #
G6493042
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
63 in
Overall Length
60 in
Overall Width
24 in
Overall LxWxH
60 in x 24 in x 63 in
Details
Material
Coated Nylon
Color
Light Green
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Closure
Hook-and-Loop
For Use With
Any Standard Eagle Cart
Features
Reinforced Top Corners
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Heavy Duty Security Carts
ESD Conductive
No
Description
Utility Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Green, Includes Not Applicable, For Use With Mfr. Model Number Any Standard Eagle Cart, Overall Depth 24 in, Overall Width 24 in, Overall Height 63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.