Cart Cover, 60x24x86, White, Nylon
Mfr # CVC-86-2460
Zoro # G7053785
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 in
Overall Length
60 in
Overall Width
24 in
Material
Coated Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-86-2460
Zoro #
G7053785
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
86 in
Overall Length
60 in
Overall Width
24 in
Overall LxWxH
60 in x 24 in x 86 in
Details
Material
Coated Nylon
Color
White
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Closure
Hook-and-Loop
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Wire Shelf and Utility Cart, Overall Length 60 in, Overall Width 24 in, Overall Height 86 in, Hook-and-Loop Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.