Cart Cover, 72x24x86, White, Poly, Zipper
Mfr # CZ-86-2472
Zoro # G6910976
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Overall Height
86 in
Overall Length
72 in
Overall Width
24 in
Material
Uncoated Polyester
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZ-86-2472
Zoro #
G6910976
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
86 in
Overall Length
72 in
Overall Width
24 in
Overall LxWxH
72 in x 24 in x 86 in
Details
Material
Uncoated Polyester
Color
White
Item
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
Closure
Zipper
For Use With
Any Standard Eagle Cart
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 72 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.