Zoro Homepage

Caster Kit for Worktables

  • Mfr # CA4-SB

  • Zoro # G8646942


product price: $62.45
/ea

Key Features

For Use With
Table
Color
Black
Height
4 in
Material
Steel
Includes
(2) Swivel, (2) Locking Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4-SB
Zoro #
G8646942
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Overall Height
4 in
Wheel Diameter
4 in

Details

Item
Caster Kit for Worktables
For Use With
Table
Color
Black
Material
Steel
Includes
(2) Swivel, (2) Locking Swivel Casters
Standards
NSF Certified
Frame Material
Steel
Frame Color
Black
Frame Material Finish
Zinc
Caster Type
(2) Swivel, (2) Swivel Locking
Product Type
Caster

Description

Caster Kit for Worktables, Caster Type (2) Swivel, (2) Swivel Locking, For Use With Table, Frame Material Finish Zinc, Overall Height 4 in, Product Type Caster, Wheel Diameter 4 in, Frame Color Black, Frame Material Steel, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.