Zoro Homepage

Ceanroom Table, 24" W, 72" L

  • Mfr # SEP2472T-C

  • Zoro # G0649901


product price: $2,519.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Length
72"
Material
Electropolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP2472T-C
Zoro #
G0649901
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
72"

Details

Item
Ceanroom Table
Material
Electropolished

Description

Ceanroom Table,EPS Top,24" x 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.