Ceanroom Table, 30" W, 48" L
Mfr # SEP3048T-C
Zoro # G0650233
product price: $2,069.99
/ea
Free Shipping & Returns
Key Features
Width
30"
Length
48"
Material
Electropolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEP3048T-C
Zoro #
G0650233
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Length
48"
Details
Item
Ceanroom Table
Material
Electropolished
Description
Ceanroom Table,EPS Top,30" x 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.