Zoro Homepage

Ceanroom Table, 30" W, 96" L

  • Mfr # EPCRT3096T-C

  • Zoro # G0650367


product price: $3,519.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30"
Length
96"
Material
Electropolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPCRT3096T-C
Zoro #
G0650367
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Length
96"

Details

Item
Ceanroom Table
Material
Electropolished

Description

Ceanroom Table,EPP Top,30" x 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.