Ceanroom Table, 36" W, 96" L
Mfr # CRT3696T-C
Zoro # G0650041
product price: $1,739.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
36"
Length
96"
Material
Brushed Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRT3696T-C
Zoro #
G0650041
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Length
96"
Details
Item
Ceanroom Table
Material
Brushed Stainless Steel
Description
Ceanroom Table,Brushd,SSS Top,36" x 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.