Ceanroom Table, 48" X
Mfr # CRPT3648T-C
Zoro # G0649737
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Length
48"
Material
Brushed Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRPT3648T-C
Zoro #
G0649737
UPC #
-
Country of Origin
United States
Dimensions
Length
48"
Details
Item
Ceanroom Table
Material
Brushed Stainless Steel
Description
Ceanroom Table,Brushd,SSP Top,36 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.