Cleanroom Table, Brushd SSP Top, 30"Wx84"L
Mfr # CRPT3084T-H
Zoro # G8074851
product price: $2,404.99
/ea
Free Shipping & Returns
Key Features
Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Width
30"
Shape
Rectangle
Type
Cleanroom Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRPT3084T-H
Zoro #
G8074851
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Details
Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Shape
Rectangle
Type
Cleanroom Table
Description
Cleanroom Table,Brushd SSP Top,30"Wx84"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.