Zoro Homepage

Cleanroom Table, Brushd SSS Top, 24"Wx84"L

  • Mfr # CRT2484T-H

  • Zoro # G8074580


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Width
24"
Shape
Rectangle
Series
Solid Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT2484T-H
Zoro #
G8074580
UPC #
-
Country of Origin
United States

Dimensions

Width
24"

Details

Material
Brushed Stainless Steel
Frame Material
Stainless Steel (H-Frame)
Shape
Rectangle
Series
Solid Top
Type
Cleanroom Table

Description

Cleanroom Table,Brushd SSS Top,24"Wx84"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.