Zoro Homepage

Drainboard, 430SS, 18x18x3 3/4 In, LxWxH

  • Mfr # 18" x 18" RRDEDB

  • Zoro # G8994921


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
430 Stainless Steel
Overall Length (In.)
18 in
Overall Width (In.)
18 in
Overall Height (In.)
3 3/4 in
Includes
(2) Support Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18" x 18" RRDEDB
Zoro #
G8994921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
18 in
Overall Height (In.)
3 3/4 in
Overall Depth
18 in
Overall Height
3 3/4 in
Overall Width
18 in

Details

Material of Construction
430 Stainless Steel
Includes
(2) Support Brackets
Item
Detachable Drainboard
Color/Finish
Stainless Steel
Gauge
16
Material
304 Stainless Steel
ADA Compliant
No
Includes Mounting Hardware
Yes
Product Type
Wash Station Drainboard

Description

Detachable Drainboard, Includes (2) Support Brackets, Includes Mounting Hardware Yes, Material 304 Stainless Steel, Overall Depth 18 in, Overall Height 3 3/4 in, Overall Width 18 in, Product Type Wash Station Drainboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.