Zoro Homepage

Freestanding Gowning Rack, EP, 24"Wx48"L

  • Mfr # EP2448-GR

  • Zoro # G8073865


product price: $936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
3500 lb.
Width
24"
Height
7 ft.
Material
304 Stainless Steel
Depth
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2448-GR
Zoro #
G8073865
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
7 ft.
Depth
48"

Details

Load Capacity
3500 lb.
Item
Gowning Racks with Hanger Slots
Material
304 Stainless Steel

Description

Freestanding Gowning Rack,EP,24"Wx48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.