Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Silver, 11-5/8" x 6-1/8" x 5"

  • Mfr # PHS-S3-H

  • Zoro # G5804528


product price: $4,979.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
6 1/8 in x 11 5/8 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
0
No. of Bowls
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS-S3-H
Zoro #
G5804528
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
6 1/8 in x 11 5/8 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 in
Overall Width
24 in
Back Splash Height
8 3/4 in
Overall Length
26 in
Overall Height
44 1/2 in
Bowl Width
11 5/8 in
Bowl Length
6 1/8 in
Faucet Hole Diameter
1 in
Water Inlet Connection Size
1/2 in

Details

Bowl Shape
Rectangular
Number of Holes
0
No. of Bowls
3
Flow Rate
2.2 gpm
Finish
Satin
Color
Silver
Item
Portable Hand Sink
With Faucet / Without Faucet
With Faucet
Water Tank Capacity
5.0 gal
Number of Stations
1
Standards
NSF
Body Material
Stainless steel
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Compliance
UL
Side Splash
no
Includes
Cabinet, (3) Sink Bowls, Deck Mount Faucet with 8 in Spout, Handle, Paper Towel Dispenser, Deck Mount Soap Dispenser, Trash Chute, 115V Pump, 5 gal Water Tank, 7 gal Waste Water Tank, Electrical Outlet, 10 ft Plug with Cord Wrap
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Faucet Mounting Centers
4 in
Mounting Type
Floor
Gauge
20 ga
ADA Compliant
Not ADA Compliant
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Includes Basket Strainer
Yes
Includes Faucet
Faucet Included
Series
PHS
ADA Compliance
No
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Deck
Faucet Body Material
Brass
CEC Compliant
Non CEC Compliant
Includes Drain Pipe
Yes
For Use With Water Temperature
Cold and Hot Water
Voltage
115 V AC
Gray Water Capacity
7 gal
Fresh Water Capacity
5 gal
Includes Water Heater
Water Heater Included
Number of Faucet Holes
2
Faucet Mounting Location
Deck
Number of Bowls
3
Compatible Water Temperature
Cold and Hot Water

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 8 3/4 in, Bowl Depth 5 in, Rectangular, Bowl Size 6 1/8 in x 11 5/8 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 2.2 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.