Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Stainless Steel, 14" x 10" x 5"

  • Mfr # PHS-S-H

  • Zoro # G5786763


product price: $4,451.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
10 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
0
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS-S-H
Zoro #
G5786763
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
10 in x 14 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Overall Height
44 3/4 in
Overall Length
26 in
Overall Width
24 in
Back Splash Height
8 3/4 in
Faucet Hole Dia.
1 in
Bowl Length
10 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 in

Details

Bowl Shape
Rectangular
Number of Holes
0
No. of Bowls
1
Flow Rate
0.5 gpm
Finish
Satin
Color
Silver
Item
Portable Hand Sink
Compliance
UL
Includes
Cabinet, Sink Bowl, Deck Mount Faucet with 8 in Spout, Handle, Paper Towel Dispenser, Deck Mount Soap Dispenser, Trash Chute, 115V Pump, 5 gal Water Tank, 7 gal Waste Water Tank, Electrical Outlet, 10 ft Plug with Cord Wrap
With Faucet / Without Faucet
With Faucet
Water Tank Capacity
5.0 gal
Standards
NSF
Side Splash
no
Back Splash
Yes
Gauge
20 ga
Faucet Mounting Centers
4 in
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Faucet Operation
Dual Manual Handle
Body Material
Stainless steel
Number of Stations
1
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Sink Type
General Purpose
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Deck
Includes Basket Strainer
Yes
Sink Material
Stainless Steel
Faucet Body Material
Brass
Series
PHS
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Yes
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Voltage
115 V AC
Gray Water Capacity
7 gal
For Use With Water Temperature
Cold and Hot Water
Fresh Water Capacity
5 gal
Includes Water Heater
Water Heater Included
Faucet Mounting Location
Deck
Compatible Water Temperature
Cold and Hot Water
Number of Bowls
1
Number of Faucet Holes
2

Description

Portable Hand Sink, ADA Compliance No, Back Splash Height 8 3/4 in, Bowl Depth 5 in, Rectangular, Bowl Size 10 in x 14 in, Non CEC Compliant, Silver, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Satin, Flow Rate 0.5 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.