Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall, 14-3/4 In. L, 18-7/8 In. W

  • Mfr # HSA-10-FKP

  • Zoro # G7087087


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
13 1/2 in x 9 3/4 in
Bowl Shape
Oval
Bowl Depth
6 3/4 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSA-10-FKP
Zoro #
G7087087
UPC #
-
Country of Origin
China

Dimensions

Bowl Size
13 1/2 in x 9 3/4 in
Bowl Depth
6 3/4 in
Back Splash Height
3 7/8 in
Overall Width
14 3/4 in
Overall Length
18 7/8 in
Overall Height
17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
13 1/2 in
Bowl Width
9 3/4 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Bowl Shape
Oval
Number of Holes
1
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Brushed
Color
Silver
Item
Hand Sink
Faucet Operation
Single Knee Pedal
Mounting Type
Wall
Drain Opening
1 1/2 in
ADA Compliant
Not ADA Compliant
Standards
NSF
With Faucet / Without Faucet
With Faucet
Side Splash
no
Number of Stations
1
Back Splash
Yes
Gauge
20 ga
Includes
Basket Drain, Knee Valve
Body Material
Stainless Steel
Faucet Mounting Centers
4 in
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Series
HSA
Includes Faucet
Faucet Included
Faucet Body Material
Stainless Steel
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Number of Faucet Mounting Holes
1
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Water Inlet Connection Type
NPS

Description

Handwashing Sink, Stainless Steel, Single Bowl, Back Splash 3-7/8 In., Mounting Type Wall, Number of Holes 1, Stainless Steel Color/Finish, ADA Compliant No, Standards NSF, Includes Splash Mounted Gooseneck Faucet, Knee Valve, Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.