Zoro Homepage

Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W

  • Mfr # HSA-10-FE

  • Zoro # G2154047


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
13 1/2 in x 9 3/4 in
Bowl Shape
Oval
Bowl Depth
6 3/4 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSA-10-FE
Zoro #
G2154047
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
13 1/2 in x 9 3/4 in
Bowl Depth
6 3/4 in
Overall Length
18 7/8 in
Overall Height
12 3/4 in
Overall Width
14 3/4 in
Back Splash Height
7 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/4 in
Water Inlet Connection Size
1/2 in
Bowl Width
9 3/4 in
Bowl Length
13 1/2 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 1/8 in

Description

Hand Sink, Stainless Steel, 18 Gauge, Single Bowl, Back Splash 7-1/2 In., Mounting Type Wall, Number of Holes 1, Stainless Steel Color/Finish, ADA Compliant No, Standards NSF, Compliance Certified For Use In Potable Water Applications, Includes Splash Mounted Electronic Faucet, Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.