Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W

  • Mfr # HSA-10-FTWS

  • Zoro # G8994876


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
13 1/2 in x 6 3/4 in
Bowl Shape
Oval
Bowl Depth
6 3/4 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSA-10-FTWS
Zoro #
G8994876
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
13 1/2 in x 6 3/4 in
Bowl Depth
6 3/4 in
Overall Width
14 3/4 in
Overall Height
12 3/4 in
Back Splash Height
7 1/2 in
Overall Length
18 7/8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
13 1/2 in
Bowl Width
6 3/4 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Oval
Number of Holes
2
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Brushed
Color
Silver
Item
Hand Sink
Side Splash
no
Faucet Operation
Dual Manual Handle
Number of Stations
1
Includes
Basket Drain, Splash Mounted Gooseneck Faucet, Tubular Wall Supports
Standards
NSF 2
Body Material
Stainless Steel
Back Splash
Yes
Mounting Type
Wall
ADA Compliant
Not ADA Compliant
Gauge
18 ga
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Drain Opening
1 1/2 in
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
ADA Compliance
No
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Male NPSM
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Series
HSA
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Includes Installation Hardware
No
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Drainboards
0

Description

Hand Sink, 304 Stainless Steel, 18 Gauge, Single Bowl, Back Splash 7-1/2 In., Mounting Type Wall, Number of Holes 2, Stainless Steel Color/Finish, ADA Compliant No, Standards NSF, Compliance Certified For Use In Potable Water Applications, Includes Splash Mounted Gooseneck Faucet, Tubular Wall Supports

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.