Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink 16 in x 20 in, 1, 2, Floor

  • Mfr # 314-16-1-18-L

  • Zoro # G8634613


product price: $1,264.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
44 in
Overall Length
38 7/8 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-16-1-18-L
Zoro #
G8634613
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
38 7/8 in
Bowl Depth
13 1/2 in
Overall Width
27 1/2 in
Back Splash Height
9 1/2 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Work Surface Height
37 1/2 in
Bowl Width
20 in
Bowl Length
16 in
Drainboard Length
18 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Item
Kitchen Sink
Standards
NSF
Gauge
14 ga
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
Number of Stations
1
Includes
1-5/8" Dia. Galvanized Legs, 304 V Creased Drainboard
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Number of Holes
2
No. of Bowls
1
Finish
Brushed
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Series
314
Number of Faucet Holes
2
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Includes Work Table
Yes
Sink Base Type
Frame
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor
Drainboard Location
Left Side
Number of Drainboards
1
Includes Back Splash
Back Splash Included
Sink Type
Kitchen
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPS
Number of Faucet Mounting Holes
2
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Bowls
1

Description

Scullery Sink, Stainless Steel, 304 Gauge, Number of Stations 1, Single Bowl, Back Splash 9-1/2 In., Mounting Type Floor, Number of Holes 2, Stainless Steel Color/Finish, ADA Compliant No, Standards NSF, Includes 1-5/8 In. Diameter Galvanized Legs and (1) 304 V Creased Drainboard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.