Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink 16 in x 20 in, 1, 2, Floor

  • Mfr # 314-16-1-18-R

  • Zoro # G8634622


product price: $1,197.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
44 in
Overall Length
38 7/8 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-16-1-18-R
Zoro #
G8634622
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
38 7/8 in
Bowl Depth
13 1/2 in
Overall Width
27 1/2 in
Back Splash Height
9 1/2 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Work Surface Height
37 1/2 in
Drainboard Length
18 in
Bowl Length
16 in
Bowl Width
20 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
Item
Kitchen Sink
Body Material
Stainless Steel
Includes
1-5/8" Dia. Galvanized Legs, 304 V Creased Drainboard
Back Splash
Yes
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Standards
NSF
Gauge
14 ga
Number of Holes
2
Number of Stations
1
No. of Bowls
1
Finish
Brushed
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Sink Material
Stainless Steel
Sink Base Type
Frame
Includes Work Table
Yes
Number of Drainboards
1
Drainboard Location
Right Side
Sink Type
Kitchen
Includes Drainboard
Yes
Series
314
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Mounting Location - Faucet
Splash
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPS
Number of Faucet Mounting Holes
2
Number of Bowls
1
Number of Faucets
0
Faucet Mounting Location
Splash

Description

Scullery Sink, Stainless Steel, 304 Gauge, Number of Stations 1, Single Bowl, Back Splash 9-1/2 In., Mounting Type Floor, Number of Holes 1, Stainless Steel Color/Finish, ADA Compliant No, Standards NSF, Includes 1-5/8 In. Diameter Galvanized Legs and (1) 304 V Creased Drainboard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.