Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink 16 in x 20 in, 1, 2, Floor

  • Mfr # 314-16-1-SL

  • Zoro # G6962636


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
44 in
Overall Length
27 1/2 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-16-1-SL
Zoro #
G6962636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
27 1/2 in
Bowl Depth
13 1/2 in
Overall Width
23 1/4 in
Back Splash Height
9 1/2 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
16 in
Bowl Width
20 in
Work Surface Height
37 1/2 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Number of Holes
2
Gauge
16 ga
Body Material
Stainless Steel
Item
Kitchen Sink
Back Splash
Yes
Standards
NSF
Faucet Mounting Centers
8 in
Side Splash
no
Number of Stations
1
With Faucet / Without Faucet
Without Faucet
Includes
1-5/8" Dia. Stainless Steel Legs
Finish
Brushed
ADA Compliant
Not ADA Compliant
No. of Bowls
1
ADA Compliance
No
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Includes Back Splash
Back Splash Included
Includes Work Table
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Includes Drainboard
No
Mounting Location - Faucet
Splash
Series
314
Indoor/Outdoor Usage
Indoor
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPS
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
2

Description

Scullery Sink, Stainless Steel, Overall Length 23-1/4 In., Overall Width 27-1/2 In., Overall Height 44-1/2 In., Single Bowl, Bowl Size 20 x 16 x 14 D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Gauge 16, Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 1-5/8 In Diameter Stainless Steel Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.