Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink 16 in x 20 in, 3, 2, Floor

  • Mfr # 314-16-3-18-SL

  • Zoro # G9827422


product price: $2,139.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
44 in
Overall Length
90 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-16-3-18-SL
Zoro #
G9827422
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
90 in
Bowl Depth
14 in
Overall Width
27 1/2 in
Back Splash Height
9 1/2 in
Bowl Size
16 in x 20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Drainboard Length
18 in
Work Surface Height
37 1/2 in
Bowl Length
16 in
Bowl Width
20 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
Number of Holes
2
Gauge
16 ga
Standards
NSF
Side Splash
no
Item
Kitchen Sink
Body Material
Stainless Steel
Includes
1-5/8" Dia. Stainless Steel Legs, (2) 304 Stainless Steel Drainboard
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Number of Stations
3
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Brushed
ADA Compliance
No
Sink Base Type
Frame
Includes Side Splash
Side Splash Not Included
Sink Type
Kitchen
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
Yes
Number of Drainboards
2
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Series
314
Mounting Location - Faucet
Splash
Includes Work Table
No
Sink Material
Stainless Steel
Number of Faucet Holes
2
Drainboard Location
Left Side/Right Side
Mounting Type - Sinks
Floor
Water Inlet Connection Type
NPS
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant
Number of Bowls
3

Description

Scullery Sink, Stainless Steel, Overall Length 90 In., Overall Width 27-1/2 In., Overall Height 44-1/2 In., Triple Bowl, Bowl Size 20 x 16 x 14 D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 1-5/8 In Diameter Stainless Steel Legs and Two 304 Stainless Steel Drainboardss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.