Zoro Homepage

Kitchen Sink 16 in x 20 in, 4, 2, Floor

  • Mfr # 314-16-4-18-SL

  • Zoro # G9827413


product price: $2,467.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
44 in
Overall Length
107 3/4 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-16-4-18-SL
Zoro #
G9827413
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
107 3/4 in
Bowl Depth
13 1/2 in
Overall Width
27 1/2 in
Bowl Size
16 in x 20 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
16 in
Work Surface Height
37 1/2 in
Bowl Width
20 in
Drainboard Length
18 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in

Description

Scullery Sink, Stainless Steel, Overall Length 107-3/4 In., Overall Width 27-1/2 In., Overall Height 44-1/2 In., Quadruple Bowl, Bowl Size 20 x 16 x 14 D In., Mounting Type Floor, Gauge 16, Faucet Mounting Centers 8 In., Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 1-5/8 In Diameter Stainless Steel Legs and Two 304 Stainless Steel Drainboardss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.