Kitchen Sink 18 in x 20 in, 1, 3, Floor Mount, 304 Stainless steel

  • Mfr # FN2018-1-14/3

  • Zoro # G6721827


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
44 1/2 in
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN2018-1-14/3
Zoro #
G6721827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Length
27 in
Bowl Depth
14 in
Overall Width
23 in
Bowl Size
18 in x 20 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
18 in
Bowl Width
20 in
Work Surface Height
37 1/2 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Item
Kitchen Sink
Side Splash
no
Includes
1 5/8 in Diameter 16 ga Type 304 Stainless Steel Legs
Standards
NSF
Back Splash
Yes
Faucet Mounting Centers
8 in
Number of Holes
3
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Body Material
Stainless Steel
Gauge
14 ga
Finish
Brushed
No. of Bowls
1
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
3
Mounting Type - Sinks
Floor
Includes Drainboard
No
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Includes Work Table
No
Series
FN
Faucet Mounting Location
Splash
Water Inlet Connection Type
NPS
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
3
Number of Bowls
1
Number of Faucets
0

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Overall Length 23 In., Overall Width 27 In., Overall Height 44 1/2 In., Single Bowl, Bowl Size 18L x 20W x 14D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 1 5/8 Diameter 16 Gauge Type 304 Stainless Steel Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.