Kitchen Sink 18 in x 20 in, 2, 3, Floor Mount, 304 Stainless Steel

  • Mfr # FN2036-2-18-14/3

  • Zoro # G9827404


product price: $2,559.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Overall Height
44 1/2 in
Overall Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN2036-2-18-14/3
Zoro #
G9827404
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Length
76 in
Bowl Depth
14 in
Overall Width
27 in
Bowl Size
18 in x 20 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
18 in
Work Surface Height
37 1/2 in
Drainboard Length
18 in
Bowl Width
20 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Back Splash
Yes
Side Splash
no
Item
Kitchen Sink
Number of Stations
2
Number of Holes
3
Standards
NSF
With Faucet / Without Faucet
Without Faucet
Faucet Mounting Centers
8 in
Includes
(2) 14 ga Type 304 Stainless Steel Drainboards, 1 5/8 in Diameter 16 ga Type 304 Stainless Steel Legs
Gauge
14 ga
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Finish
Brushed
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor
Sink Type
Kitchen
Number of Faucet Holes
3
Drainboard Location
Left Side/Right Side
Includes Drainboard
Yes
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Sink Base Type
Frame
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Includes Work Table
No
Series
FN
Number of Drainboards
2
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Number of Faucets
0
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
3
Number of Bowls
2
Water Inlet Connection Type
NPS

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Overall Length 76 In., Overall Width 27 In., Overall Height 44 1/2 In., Double Bowl, Bowl Size 18L x 20W x 14D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 1 5/8 Diameter 16 Gauge Type 304 Stainless Steel Legs And Two 14 Gauge Type 304 Stainless Steel Drainboards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.