Kitchen Sink 18 in x 20 in, 3, 3, Floor Mount, 304 Stainless Steel

  • Mfr # FN2054-3-18-14/3

  • Zoro # G9827395


product price:  $3,738.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Overall Height
44 1/2 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN2054-3-18-14/3
Zoro #
G9827395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Length
96 in
Bowl Depth
14 in
Overall Width
27 in
Back Splash Height
9 1/2 in
Bowl Size
18 in x 20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Drainboard Length
18 in
Work Surface Height
37 1/2 in
Bowl Width
20 in
Bowl Length
18 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Includes
(2) 14 ga Drainboard, 304 Stainless Steel Legs
Standards
NSF
Gauge
14 ga
Item
Kitchen Sink
Number of Stations
3
Faucet Mounting Centers
8 in
Number of Holes
3
Body Material
Stainless Steel
Side Splash
no
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Brushed
ADA Compliance
No
Includes Work Table
No
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Number of Drainboards
2
Sink Type
Kitchen
Includes Drainboard
Yes
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Series
FN
Includes Side Splash
Side Splash Not Included
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
Number of Faucet Holes
4
Indoor/Outdoor Usage
Indoor
Number of Faucets
0
Water Inlet Connection Type
NPS
Number of Faucet Mounting Holes
4
CEC Compliant
Non CEC Compliant
Number of Bowls
3
Faucet Mounting Location
Splash

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Overall Length 96 In., Overall Width 27 In., Overall Height 44 1/2 In., Triple Bowl, Bowl Size 18L x 20W x 14D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 3, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes 304 Stainless Steel Legs And Two 14 Gauge Drainboards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.