Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Instrument Table, 58x24x34, w/Shelf

  • Mfr # ITU2458

  • Zoro # G2182857


product price: $941.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
175 lb
Material
Steel
Gauge
16 ga
Overall Height
34 in
Caster Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITU2458
Zoro #
G2182857
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Caster Dia.
4 in
Overall Width
58 in
Depth
24 in
Caster Size
4"
Height
34 in
Width
58 in
Overall Length
58"
Work Surface Width
24 in
Overall Fixed Height
34 in
Wheel Diameter
4 in
Height Adjustability
Fixed Height
Work Surface Depth
24 in
Overall Depth
24 in
Metal Top Thickness
1 1/4 in

Details

Item
Work Table
Load Capacity
175 lb
Material
Steel
Gauge
16 ga
Caster Type
(4) Swivel
Caster Configuration
(4) Swivel
Caster Material
Resilient
Work Table Item
Fixed Height Work Table
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Mobile
Number of Shelves
1
No. of Shelves
1
Includes
Undershelf and Casters
Finish
Stainless steel
Number of Drawers
0
No. of Drawers
0
Workbench/Table Leg Type
Straight
Color
Silver
Overall Load Capacity
175 lb
Assembly
Fully Assembled
Wheel Type
Solid
Caster Mount Type
Threaded Stem
Included Components
Lower Shelf
Top Material Finish
None
Portability
Casters
For Environment
Medical
Top Metal Material Gauge
18 ga
Wheel Material
Resilient
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Top Material
Stainless Steel
Edge Shape
Square
Features
No Bacteria Cracks
Foot Type
Caster

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features No Bacteria Cracks, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Undershelf and Casters, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.