Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITT1630
Zoro #
G7121475
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34"
Overall Length
30"
Caster Size
4"
Overall Width
16"
Details
Item
Mobile Instrument Table
Load Capacity
100 lb.
Material
Steel
Gauge
16
Caster Type
(4) Swivel
Number of Drawers
0
Includes
Casters
Number of Shelves
1
Caster Material
Resilient
Finish
Stainless Steel
Description
Mobile Instrument Table, Number of Shelves 1, Includes Casters, Number of Drawers 0, Overall Width 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.