Zoro Homepage

Power Strip, Bench Power Center, 6 ft., Gray

  • Mfr # BPC48C

  • Zoro # G7053191


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Type
Bench Power Center
Cord Length
6 ft.
Color
Gray
Standards
UL Listed
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPC48C
Zoro #
G7053191
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Overall Width
48 in
Power Cord Length
6 ft

Details

Item
Power Strip
Type
Bench Power Center
Color
Gray
Standards
UL Listed
Material
Stainless Steel
Includes
Secure Power Cord When Not in Use
Assembly
Unassembled
Voltage
115V
Number of Outlets
7
Amps
20A
Includes Mounting Hardware
Yes
Operating Voltage
115 V
Product Type
Bench Power Centers

Description

Power Strip, Product Type Bench Power Centers, Assembly Unassembled, Color Gray, Includes Mounting Hardware Yes, Material Stainless Steel, Operating Voltage 115 V, Overall Width 48 in, Power Cord Length 6 ft, Includes Secure Power Cord When Not in Use, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.