Zoro Homepage

Service Faucet, Satin, Wall

  • Mfr # 312690

  • Zoro # G8083157


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Includes
Vacuum Breaker
Features
Mop Sink/Storage Cabinet
Mounting Type
Wall
Finish
Satin
Connection
1/2" NPT Female Inlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312690
Zoro #
G8083157
UPC #
00031000002695
Country of Origin
United States

Details

Includes
Vacuum Breaker
Item
Service Faucet
Features
Mop Sink/Storage Cabinet
Mounting Type
Wall
Finish
Satin
Connection
1/2" NPT Female Inlets
Standards
NSF
Material
Heavy Gauge Type 304 Stainless Steel

Description

Service Faucet,Vacuum Breaker

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.