Zoro Homepage

Shelf, 48 W x 12 D x 1 1/2 H In

  • Mfr # SWS1248-16/3

  • Zoro # G8646924


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
12"
Load Capacity
200 lb
No. of Shelves
1
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS1248-16/3
Zoro #
G8646924
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
12"
Overall Depth
12 in
Overall Height
12 in
Overall Width
48 in

Details

Load Capacity
200 lb
Item
Wall Shelf
No. of Shelves
1
Shelving Material
Stainless Steel
Color
Silver
Includes
Brackets
Item - Wall Shelves
Wall Shelf
Shelf Capacity
200 lb
Material
Stainless Steel
Shelf Style
Solid
Standards
NSF
Finish - Shelving and Racks
Stainless Steel
Shelving Gauge
16
Number of Shelves
1
Finish
Satin
Adjustability
Fixed
Includes Mounting Hardware
Yes
Mounting Mechanism
Direct
Load Capacity per Shelf
200 lb
Shelf Gauge
16 ga

Description

Wall Shelf, 16 ga, Solid Shelf Style, 200 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Direct, Overall Depth 12 in, Overall Height 12 in, Overall Width 48 in, 200 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Stainless Steel, Fixed, Silver, Satin, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.