Zoro Homepage

Shelf, 60 W x 12 D x 1 1/2 H In

  • Mfr # SWS1260-16/3

  • Zoro # G8646933


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
12"
Load Capacity
150 lb
Shelf Style
Solid
Shelf Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS1260-16/3
Zoro #
G8646933
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
12"
Overall Height
13 in
Overall Depth
15 in
Overall Width
60 in

Details

Load Capacity
150 lb
Item
Wall Shelf
Shelf Style
Solid
Shelf Capacity
250 lb
Shelving Gauge
16
Standards
NSF
Finish - Shelving and Racks
Stainless Steel
Material
Aluminum
Includes
Brackets
Item - Wall Shelves
Wall Shelf
No. of Shelves
1
Shelving Material
Stainless Steel
Color
Silver
Finish
Unfinished
Number of Shelves
1
Mounting Mechanism
Direct
Includes Mounting Hardware
Yes
Adjustability
Fixed
Shelf Gauge
12 ga
Load Capacity per Shelf
150 lb

Description

Wall Shelf, 12 ga, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 15 in, Overall Height 13 in, Overall Width 60 in, 150 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.