Utility Cart, Stainless Steel, 3 Shelves, 500 lb. (Discontinued)
- Mfr # UUC-422
- Zoro # G8072060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UUC-422
Zoro #
G8072060
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32"
Overall Width
19"
Details
Material
Stainless Steel
Load Capacity
500 lb.
Item
Utility Cart
Number of Shelves
3
Caster Type
Swivel
Description
Medium,Duty Cart,Upturned Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.