Zoro Homepage

Starter Mobile Plastic Shelving Unit, 5 Shelves, Blue

  • Mfr # QPMU1848C-B5-74

  • Zoro # G8067897


product price: $605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Blue
Height
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPMU1848C-B5-74
Zoro #
G8067897
UPC #
-
Country of Origin
United States

Dimensions

Height
74"
Depth
18"
Width
48"

Details

Item
Mobile Plastic Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Blue
Finish
Chrome
Includes
(4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats

Description

AdjustShelving,5-Shelf,M,CRM,18"W x 48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.