Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Plastic Shelving Unit, 5 Shelves, Gray

  • Mfr # QPSU1836V-B5-74

  • Zoro # G8068037


product price: $464.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Gray
Height
74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPSU1836V-B5-74
Zoro #
G8068037
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
74"
Width
36"

Details

Item
Plastic Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Gray
Finish
Epoxy
Includes
(4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats

Description

Adjust Shelving,5-Shelf,S,VM,18"W x 36"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.