Starter Plastic Shelving Unit, 5 Shelves, Gray
Mfr # QPSU2436V-B5-74
Zoro # G8067991
product price: $501.99
/eaKey Features
Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Gray
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPSU2436V-B5-74
Zoro #
G8067991
UPC #
-
Country of Origin
United States
Dimensions
Height
74"
Width
36"
Depth
24"
Details
Item
Plastic Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Material
Polypropylene with Antimicrobial Protection
Color
Gray
Finish
Epoxy
Includes
(4) Posts; (1) Standard Truss Frame with Louvered QuadPLUS Blue Shelf Mats; (3) Quad-Adjust Truss Frames with Louvered QuadPLUS Blue Shelf Mats; (1) Standard Truss Frame with Solid QuadPLUS Blue Shelf Mats
Description
Adjust Shelving,5-Shelf,S,VM,24"W x 36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.