Stem Caster Cart, Eaglebrite, 18"W x 60"L, Caster Type: Ridged, Swivel
Mfr # CC1860Z-SRP
Zoro # G8072331
product price: $505.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Key Features
Overall Height
68"
Wheel Type
5" x 1-1/4" Poly Tread Wheel
Number of Shelves
4
Finish
EAGLEBrite Zinc
Utility Cart Item
Stem Caster Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC1860Z-SRP
Zoro #
G8072331
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68"
Shelf Length
60 in
Shelf Width
18"
Details
Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Poly Tread Wheel
Number of Shelves
4
Finish
EAGLEBrite Zinc
Utility Cart Item
Stem Caster Cart
Caster Type
Ridged, Swivel
Utility Cart Shelf Style
Wire
Description
Stem Caster Cart,Eaglebrite,18"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.