Stem Caster Cart, Eaglebrite, 21"W x 36"L
Mfr # CC2136Z-SR
Zoro # G8072316
product price: $448.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Key Features
Overall Height
68"
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Shelf Length
36 in
Finish
EAGLEBrite Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2136Z-SR
Zoro #
G8072316
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68"
Shelf Length
36 in
Shelf Width
21"
Details
Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Finish
EAGLEBrite Zinc
Utility Cart Shelf Style
Wire
Caster Type
Ridged, Swivel
Utility Cart Item
Stem Caster Cart
Description
Stem Caster Cart,Eaglebrite,21"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.