Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster Cart, Eaglebrite, 21"W x 48"L, Caster Type: Ridged, Swivel

  • Mfr # CC2148Z-SR

  • Zoro # G8072340


product price: $429.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
68"
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Finish
EAGLEBrite Zinc
Shelf Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2148Z-SR
Zoro #
G8072340
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68"
Shelf Length
48 in
Shelf Width
21"

Details

Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Finish
EAGLEBrite Zinc
Caster Type
Ridged, Swivel
Utility Cart Item
Stem Caster Cart
Utility Cart Shelf Style
Wire

Description

Stem Caster Cart,Eaglebrite,21"Wx48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.