Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster Cart, Eaglebrite, 24"W x 48"L, Overall Height: 68"

  • Mfr # CC2448Z-SB

  • Zoro # G8072718


product price: $467.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68"
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Caster Type
Swivel Casters with Brakes
Shelf Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2448Z-SB
Zoro #
G8072718
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68"
Shelf Length
48 in
Shelf Width
24"

Details

Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Caster Type
Swivel Casters with Brakes
Finish
EAGLEBrite Zinc
Utility Cart Item
Stem Caster Cart
Utility Cart Shelf Style
Wire

Description

Stem Caster Cart,Eaglebrite,24"Wx48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.