Zoro Homepage

Utility Cart, 500 lb Load Capacity, 2 Shelves, 18" W, 40" H

  • Mfr # EU2-1836Z

  • Zoro # G8072200


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40"
Overall Width
18"
Load Capacity
500 lb
Wheel Type
4" Resilient Rubber
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU2-1836Z
Zoro #
G8072200
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Width
18"
Shelf Length
36 in
Shelf Width
18"

Details

Load Capacity
500 lb
Item
Utility Cart
Wheel Type
4" Resilient Rubber
Number of Shelves
2

Description

Utility Cart,eaglebrite,2shelf,40"Hx18"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.