Zoro Homepage

Utility Cart, 500 lb Load Capacity, 2 Shelves, 24" W, 37-3/4" H

  • Mfr # EU2-2436C

  • Zoro # G8071695


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37-3/4"
Overall Width
24"
Load Capacity
500 lb
Number of Shelves
2
Shelf Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU2-2436C
Zoro #
G8071695
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37-3/4"
Overall Width
24"
Shelf Length
36 in
Shelf Width
24"

Details

Load Capacity
500 lb
Item
Utility Cart
Number of Shelves
2
Finish
Chrome

Description

Utility Cart,chrome,2 shelf,40"H x 24"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.