Utility Cart, chrome, 3 shelf, 40"H x 24"W, 500 lb. Load Capacity, 3 Shelves, 24" W, 37-3/4" H
Mfr # EU3-2436C
Zoro # G8071701
product price:Â $416.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37-3/4"
Overall Width
24"
Load Capacity
500 lb.
Number of Shelves
3
Shelf Length
36"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EU3-2436C
Zoro #
G8071701
UPC #
-
Country of Origin
China
Dimensions
Overall Height
37-3/4"
Overall Width
24"
Shelf Length
36"
Shelf Width
24"
Details
Load Capacity
500 lb.
Item
Utility Cart,chrome,3 shelf,40"H x 24"W
Number of Shelves
3
Finish
Chrome
Description
Utility Cart,chrome,3 shelf,40"H x 24"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.