Utility Cart, eaglebrite, 3shelf, 40"Hx18"W, 500 lb. Load Capacity, 3 Shelves, 18" W, 40" H

  • Mfr # EU3-1830Z

  • Zoro # G8072106


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40"
Overall Width
18"
Load Capacity
500 lb.
Wheel Type
4" Resilient Rubber
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU3-1830Z
Zoro #
G8072106
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Width
18"
Shelf Width
18"
Shelf Length
30"

Details

Load Capacity
500 lb.
Item
Utility Cart,eaglebrite,3shelf,40"Hx18"W
Wheel Type
4" Resilient Rubber
Number of Shelves
3
Finish
EAGLEBrite Zinc

Description

Utility Cart,eaglebrite,3shelf,40"Hx18"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.