Utility Sink 18 in x 18 in, 2, 2, Floor, 430 Stainless Steel

  • Mfr # 1836-2-16/4-IF

  • Zoro # G8994903


product price:  $940.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Overall Height
39 1/2 in
Overall Length
37 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1836-2-16/4-IF
Zoro #
G8994903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
37 3/8 in
Bowl Depth
13 3/4 in
Overall Width
22 in
Back Splash Height
8 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
18 in
Water Inlet Connection Size
1/2 in
Bowl Width
18 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Gauge
16 ga
Faucet Operation
Dual Manual Handle
Number of Holes
2
Faucet Mounting Centers
8 in
Item
Utility Sink
No. of Bowls
2
With Faucet / Without Faucet
With Faucet
Includes
Faucet and Waste Drain
Back Splash
Yes
Side Splash
no
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.3, CSA B45.4
Flow Rate
2.2 gpm
Finish
Brushed
ADA Compliance
No
Number of Stations
2
Number of Drainboards
0
Sink Type
Utility
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Includes Faucet
Faucet Included
Includes Work Table
No
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
FNPT
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Drainboard
No
Sink Base Type
Frame
Faucet Body Material
Brass
Sink Material
Stainless Steel
Number of Bowls
2
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Series
Utility Sink

Description

Utility Sink, 430 Stainless Steel, 16 Gauge, Overall Length 37-3/8 In., Overall Width 22 In., Overall Height 38- 1/2 - 39-1/2 Adjustable In., Double Bowl, Bowl Size 18L x 18W x 13-1/4D In., Back Splash 8 In, Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 1-1/2 In., Stainless Steel Color/Finish, Includes Faucet And Waste Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.