Visual Merchandising Cart, Steel, 4 Shelves, 48" L, 18-1/2" W, 68" H

  • Mfr # M1848V-4

  • Zoro # G8073287


product price: $523.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
68"
Overall Length
48"
Overall Width
18-1/2"
Material
Steel
Wheel Type
5" x 1-1/4" Resilient Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848V-4
Zoro #
G8073287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68"
Overall Length
48"
Overall Width
18-1/2"

Details

Material
Steel
Item
Visual Merchandising Cart
Wheel Type
5" x 1-1/4" Resilient Wheel
Number of Shelves
4
Caster Type
Swivel, 2 with Brakes
Finish
Valu-Master Gray Epoxy
Utility Cart Item
Angled Shelf/Visual Merchandising Cart

Description

Visual Merchendising Cart,VALUMAST,48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.