Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome, Shelving Type: Starter
Mfr # F2QA2-74-1872C
Zoro # G8067608
product price: $448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Depth
18"
Height
74"
Number of Shelves
4
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2QA2-74-1872C
Zoro #
G8067608
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Depth
18"
Height
74"
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Chrome
Finish
Chrome
Includes
(2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet
Description
Adjust Shelving,4-Shelf,CRM,18"W x 72"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.