Wire Shelving Unit, 24"D x 48"W x 86"H, 5 Shelves, Silver, Height: 86"
Mfr # S5-86-2448Z
Zoro # G8071150
product price: $374.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Depth
24"
Height
86"
Number of Shelves
5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5-86-2448Z
Zoro #
G8071150
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
24"
Height
86"
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
5
Color
Silver
Finish
zinc
Includes
(4) Posts; (5) Shelves
Description
Adjust Shelving,5-Shelf,86"Hx18"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.